Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK
Mfr # 3113 60 14
Zoro # G3092503
product price: $66.49
/pk 10, $6.65/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Hex Size 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3113 60 14
- Zoro # G3092503
- UPC # 820099223513
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 17 mm |
Pipe Size | 1/4 in |
Overall Length | 1 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 1/4 |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Description
Male Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Nylon, Fitting Thread Size 1/4, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape 45 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Support Clamp, 9/16 in. (900729-2)
- KORKY Toilet Flapper, Specifications 314 in, Rubber, Red (3010BP)
- THETFORD Thetford 34429 Aqua-Magic Style Plus Toilet - High, White (34429)
- GROHE Universal Set Screw Starlight Chrome (45665000)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in Tube Size, Brass, Silver (3601 08 13)
- LEGRIS Push-to-Connect Union Tee, 5/16 in Tube Size, Brass, Silver (3604 08 00)
- LEGRIS Barbed, Push-to-Connect Plug-In Tee, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3188 08 00)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 3/8 in Tube Size, Nylon, Black, 10 PK (3166 60 62)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3175 04 10)
- LEGRIS Barbed, Push-to-Connect Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3182 04 06)
- TECHNIFIT Fitting, PTC, Union "Y", 5/16" or 8mm, B516UY (8MM) (B516UY (8MM))
- Legris Tube Fittings