Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Elbow, 15/32 in Tube Size, Brass, Silver
Mfr # 3699 12 13
Zoro # G4376531
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Tube x BSPP
- Tube Size 15/32 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3699 12 13
- Zoro # G4376531
- UPC # 820099287454
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 15/32 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Hex Size | 16 mm |
Pipe Size | 1/4 in |
Overall Length | 29 1/2 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Thread Size | 1/4 |
Fitting Side B Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 12 mm |
Description
Male Elbow, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Brass, Fitting Thread Size 1/4, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 29 1/2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 1-5/8" TBE Stainless Steel Close Pipe Nipple Sch 80 (E6BNG01)
- EVERFLOW FIP Cast Brass Gate Valve 3/8" (205T038-NL)
- THRIFCO PLUMBING 1/2 Tee Stainless Steel, Packaged (9017065)
- KOHLER Purist Stillness Wall-Mount Supply Elbow With Check Valve (22172-BL)
- LEGRIS Push-to-Connect, Threaded Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 13)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3168 60 56)
- LEGRIS Barbed Plug, 5/16 in or 8mm Tube Size, Polymer, Red, 50 PK (3126 08 00)
- LEGRIS Push-to-Connect, Threaded Extended Elbow, 3/8 in x 3/8 in Tube Size, Nylon, Black, 10 PK (3129 60 18)
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 08 14)
- LEGRIS Push-to-Connect, Threaded Bulkhead Adapter, 1/4 in Tube Size, Nylon, Black, 10 PK (3036 56 11)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3113 56 11)
- Legris Tube Fittings