Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK
Mfr # 3113 56 11
Zoro # G2742521
original price:
$52.57
18% off
new price: $42.79
/pk 10, $4.28/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
- Max. Pressure 290 psi
- Hex Size 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3113 56 11
- Zoro # G2742521
- UPC # 820099223452
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Hex Size | 11 mm |
Pipe Size | 1/8 in |
Overall Length | 1 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 1/8 |
Fitting Side B Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/8 in |
Description
Male Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Nylon, Fitting Thread Size 1/8, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNB02)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 1", Ep, Npt (ABVS100EPT-CP)
- BRONDELL BIDET SYSTEM WHITE 20in. (S101-EW)
- THRIFCO PLUMBING 1-1/2 Inch Male Brass Trap Adapter with Slip-Joint Connection (4400220)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3175 06 11)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 62 18)
- LEGRIS Push-to-Connect, Threaded Male Connector, 16mm Tube Size, Nylon, Black (3175 16 17)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 3/8 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK (3175 60 14)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 6mm Tube Size, Nylon, Black, 10 PK (3108 06 14)
- LEGRIS Barbed Plug, 10mm Tube Size, Polymer, Red, 10 PK (3126 10 00)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (171PLP-12M-4G)
- Legris Push-to-Connect Tube Fittings