Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK
Mfr # 3109 56 13
Zoro # G3038953
original price:
$97.92
24% off
new price: $73.65
/pk 10, $7.37/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Connection Type Push-to-Connect x MBSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3109 56 13
- Zoro # G3038953
- UPC # 820099222240
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size | 1/4 in |
Hex Size | 14 mm |
Overall Length | 5/8 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 1/4 |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Male Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Nylon, Fitting Thread Size 1/4, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 5/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Shower Arm Bracket, Satin (8888096.295)
- WATERCOP 1/2" FNPT Brass Electronic Ball Valve 2-Way (EHW23AJP01)
- RON-VIK Line Strainer, 1-1/4", FNPT (7221990)
- ZORO SELECT Shower Rod, Polished Chrome Finish, 72"L (15123)
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 3/8 in x 3/8 in Tube OD, Black 10 PK (3106 60 00)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3118 10 21)
- LEGRIS Push-to-Connect Bulkhead Union, 3/8 in Tube Size, Nylon, Black, 10 PK (3116 60 00)
- LEGRIS Push-to-Connect Union Tee, 10mm Tube Size, Nylon, Black, 10 PK (3104 10 00)
- LEGRIS Push-to-Connect, Threaded Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3109 56 18)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3168 56 04)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-8-8)
- Legris Push-to-Connect Tube Fittings