Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Brass, Silver
Mfr # 3699 06 10
Zoro # G4376452
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Tube x BSPP
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3699 06 10
- Zoro # G4376452
- UPC # 820099287195
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Hex Size | 13 mm |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Overall Length | 19 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Thread Size | 1/8 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 6 mm |
Description
Male Elbow, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 19 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" Compression Brass Nut 10PK (61C-10)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC17004)
- RON-VIK Line Strainer, Low Profile, 3/8", MNPT (7221490)
- ZORO SELECT 3" x 8" Black Pipe Nipple Sch 160 (83112)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3009 53 14)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3175 06 21)
- LEGRIS Barbed Plug, 10mm Tube Size, Polymer, Red, 10 PK (3126 10 00)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 1/2 in Tube Size, Nylon, Black, 10 PK (3014 62 22)
- LEGRIS Push-to-Connect, Threaded Elbow, 5/32 in Tube Size, Nylon, Black, 10 PK (3009 04 11)
- LEGRIS Push-to-Connect, Threaded Male Swivel Elbow, 12mm Tube Size, Brass, Silver (3609 12 13)
- PARKER Push-to-Connect Composite DOT Push-to-Connect Fitting, Composite, Black (VS372PTCR-4-2)
- Legris Push-to-Connect Tube Fittings