Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK
Mfr # 3199 12 21
Zoro # G3245216
original price:
$178.17
29% off
new price: $124.99
/pk 10, $12.50/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 12mm
- Pipe Size - Pipe Fitting 1/2 in
- Max. Pressure 290 psi
- Special Features With Thread Sealant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3199 12 21
- Zoro # G3245216
- UPC # 820099260280
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 12mm |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size | 1/2 in |
Overall Length | 31 mm |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Thread Size | 1/2 |
For Tube Outside Diameter | 12 mm |
Fitting Pipe Size | 1/2 in |
Description
Male Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Nylon, Fitting Thread Size 1/2, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 31 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 42137 Base for Aqua-Magic Style II Toilet - High White (42137)
- T&S BRASS Eterna Cartridge - New Stlye, Rtc (012443-40NS)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- NIBCO 3" x 3" x 1" NOM C Copper Reducing Tee (611R 3x3x1)
- LEGRIS Push-to-Connect, Threaded Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 17)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 15/32 in Tube Size, Brass, Silver (3699 12 13)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3199 04 10)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3124 08 17)
- LEGRIS Push-to-Connect, Threaded Fractional Stainless Steel Push-to-Connect Fitting, Stainless Steel (3809 06 14)
- LEGRIS Push-to-Connect Union Tee, 3/8 in x 1/2 in Tube Size, Nylon, Black, 10 PK (3104 60 62)
- TECHNIFIT Fitting, PTC, Plug-In Reducer, 10mm to 8mm (PGJ10-08)
- Legris Tube Fittings