Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver
Mfr # 3805 62 22
Zoro # G803528678
original price:
$85.40
11% off
new price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Adapter
- Specific Fitting Shape Straight Adapter
- Pipe Size 1/2 in
- System of Measurement Imperial
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3805 62 22
- Zoro # G803528678
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Overall Length | 31/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Thread Size | 1/2-14 |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Male Connector, Application Chemicals, Food Processing, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Stainless Steel, Fitting Thread Size 1/2-14, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 31/32 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Socket Weld, Black Forged Steel Coupling, Class 3000 (0362061400)
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, Eyewash, Single Phase (SPEX8208T EE)
- IN-SINK-ERATOR ELECTRCL DSPSR CORD RBR (80016-ISE)
- KECKLEY 8" Globe Check Valve, Length: 12" (8CG2R-CS-36336)
- LEGRIS Push-to-Connect Union, 12mm Tube Size, Nylon, Black, 10 PK (3106 12 00)
- LEGRIS Push-to-Connect, Threaded Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 55)
- LEGRIS Barbed, Push-to-Connect Elbow, 1/2 in Tube Size, Nylon, Black, 10 PK (3182 62 00)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3180 60 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Nylon, Black, 10 PK (3175 56 10)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 14mm Tube Size, Nylon, Black, 10 PK (3109 14 17)
- DIXON Legris by Push-In Elbow with Gasket, #10-32 x 1/4 in Nominal, Straight MNPT x Tube, 290 psi Pressur (31095620)
- Legris Push-to-Connect Tube Fittings