Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver
Mfr # 3805 60 14
Zoro # G003528669
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Adapter
- Specific Fitting Shape Straight Adapter
- System of Measurement Imperial
- Application Chemicals, Food Processing
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3805 60 14
- Zoro # G003528669
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 1/4 in |
Overall Length | 31/32 in |
Fitting Thread Size | 1/4-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Description
Male Connector, Application Chemicals, Food Processing, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Stainless Steel, Fitting Thread Size 1/4-18, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 31/32 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (220/26)
- JOMAR VALVE 3/4" MNPT Italian Brass Ball Valve (T-100FMN)
- SLOAN wall, Shower Head, Chrome (AC51-2.5)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Plastic Laminate (40-7785950-4010)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 8mm Tube Size, Nylon, Black, 10 PK (3166 08 10)
- LEGRIS Push-to-Connect Wye Union, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3140 08 00)
- LEGRIS Push-to-Connect, Threaded Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3109 10 22)
- LEGRIS Push-to-Connect Metric Push-to-Connect Fitting, Brass, Silver (3204 03 00)
- LEGRIS Push-to-Connect Union Tee, 1/2 in x 3/8 in Tube Size, Nylon, Black, 10 PK (3104 62 60)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in Tube Size, Brass, Silver (3601 08 10)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-10-MA16)
- Legris Push-to-Connect Tube Fittings