Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver
Mfr # 3805 56 14
Zoro # G703528822
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Adapter
- Specific Fitting Shape Straight Adapter
- Standards 2011/65/EC, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG: 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA Approved), UL 94 V-0: Seal, USDA NSF H1: Grease
- System of Measurement Imperial
- Overall Length 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3805 56 14
- Zoro # G703528822
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 11/16 in |
Pipe Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 1/4-18 |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Male Connector, Application Chemicals, Food Processing, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Stainless Steel, Fitting Thread Size 1/4-18, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 11/16 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Valve, Gate, 8", PVC, Flanged, PP, FKM (1242080)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (70LF-106-01)
- DIXON Coupler, 1-1/2 In, 250 psi, Forged Brass (G150-C-BR)
- APOLLO BY TMG 1/2 in. Stainless Steel FNPT x FNPT Full-Port Ball Valve with Latch Lock Lever (96F10327)
- LEGRIS Nylon Elbow, Push-to-Connect x MNPT, For 1/4 in Tube OD, For 1/8 in Pipe Size, Black, 10 PK (3109 56 11)
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 06 14)
- LEGRIS Push-to-Connect Wye Union, 3/16 in Tube Size, Nylon, Black, 10 PK (3140 55 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Nylon, Black, 10 PK (3175 56 13)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 6mm Tube Size, Nylon, Black, 10 PK (3108 06 10)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 12mm Tube Size, Nylon, Black, 10 PK (3108 12 13)
- TECTITE BY APOLLO 1 in. Brass Push-to-Connect Cap (FSBCAP1)
- Legris Tube Fittings