Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK
Mfr # 3101 06 17
Zoro # G3379643
product price: $54.89
/pk 10, $5.49/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 6mm
- Pipe Size - Pipe Fitting 3/8 in
- Max. Pressure 290 psi
- Hex Size 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3101 06 17
- Zoro # G3379643
- UPC # 820099206202
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 6mm |
Pipe Size - Pipe Fitting | 3/8 in |
Hex Size | 20 mm |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Overall Length | 13 mm |
Fitting Thread Size | 3/8 |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Fitting Pipe Size | 3/8 in |
Description
Male Connector, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Nylon, Fitting Thread Size 3/8, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 13 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Coupling, Aluminum, 1/4 in, Class 150 (ZUSA-PF-9442)
- ALLPOINTS Basket, Floor Drain (9"Sq, Yllw) (1021202)
- ZORO SELECT Red Brass Coupling, FNPT, 1-1/2" Pipe Size (1VFE8)
- AMERICAN FILTER CO 4 H, 3 PK (GSWF-AFC-RF-G2-3-70243)
- LEGRIS Push-to-Connect Bulkhead Union, 6mm Tube Size, Nylon, Black, 10 PK (3116 06 00)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3166 53 04)
- LEGRIS Push-to-Connect, Threaded Male Connector, 14mm Tube Size, Nylon, Black, 10 PK (3101 14 21)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 56)
- LEGRIS Push-to-Connect Straight Union, 15/32 in Tube Size, Brass, Silver (3606 12 00)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3391 08 13)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010824W)
- Legris Push-to-Connect Tube Fittings