Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK
Mfr # 3175 04 14
Zoro # G2735266
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 5/32 in or 4mm
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Hex Size 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3175 04 14
- Zoro # G2735266
- UPC # 820099246031
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/32 in or 4mm |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 14 mm |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Overall Length | 9/32 in |
Fitting Thread Size | 1/4 |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 5/32 in |
Fitting Pipe Size | 1/4 in |
Description
Male Connector, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Nylon, Fitting Thread Size 1/4, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 9/32 in, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 91 gal., 120V AC (G91-200)
- LEGEND VALVE 1/2" MINI BALL VALVE F x F (101-343)
- BONOMI 3/4" NPT Stainless Steel Spring Check Valve (S800-3/4)
- RESIDENTIAL ESSENTIALS Standard Tissue Holder- Aged Pewter (2108AP)
- LEGRIS Push-to-Connect Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3102 10 00)
- LEGRIS Push-to-Connect Metric Push-to-Connect Fitting, Polymer, Black (3143 04 08)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3131 08 10)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 6mm Tube Size, Nylon, Black, 10 PK (3114 06 13)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3188 62 00)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3142 53 00)
- DIXON Push-On Hose Mender, 3/4 in Nominal, Hose Barb, Brass, Domestic (2961212C)
- Legris Push-to-Connect Tube Fittings