Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK
Mfr # 3175 04 13
Zoro # G2780303
product price: $53.89
/pk 10, $5.39/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 5/32 in or 4mm
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3175 04 13
- Zoro # G2780303
- UPC # 820099245980
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/32 in or 4mm |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size | 1/4 in |
Hex Size | 14 mm |
Overall Length | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Thread Size | 1/4 |
For Tube Outside Diameter | 5/32 in |
Fitting Pipe Size | 1/4 in |
Description
Male Connector, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Nylon, Fitting Thread Size 1/4, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1/4 in, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 Inch Comp x 1/2 Inch FIP x 48 Inch Long Stainless Steel Faucet Riser (4401446)
- T&S BRASS 4 in Hot Wrist Handle (B-WH4H-NS)
- RIDGID Tube Cutter Wheels, RIDGID 74720 (74720)
- ARROWHEAD BRASS NO-KINK HOSE BIBB 1/2""M (261LF)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3049 60 14)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3009 56 20)
- LEGRIS Push-to-Connect Union, 1/8 in Tube Size, Nylon, Black, 10 PK (3106 53 00)
- LEGRIS Barbed Plug, 1/2 in Tube Size, Polymer, Black, 10 PK (3126 62 00)
- LEGRIS Nylon Elbow, Push-To-Connect x MNPT, For 1/2 in Tube OD, 1/2 in Pipe Size, Black, 10 Pack (3109 62 22)
- LEGRIS Push-to-Connect Metric Push-to-Connect Fitting, Brass, Silver (3204 03 00)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 21)
- Legris Tube Fittings