Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Connector, 5/16 in Tube Size, Brass, Silver
Mfr # 3675 08 17
Zoro # G4372952
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x Male BSPT
- Tube Size 5/16 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3675 08 17
- Zoro # G4372952
- UPC # 820099284774
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Hex Size | 17 mm |
Overall Length | 18 1/2 mm |
Pipe Size | 3/8 in |
Fitting Thread Size | 3/8 |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 8 mm |
Fitting Pipe Size | 3/8 in |
Description
Male Connector, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Brass, Fitting Thread Size 3/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 18 1/2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp For Rnd. Tubes Thermoplastic, 2-Way Hinge, Comp:Steel, A=30 (K0488.30)
- RIDGID Tubing Cutter, Aluminum, Brass, Copper (118)
- SPEARS Bulkhead Tank Fitting, 2 In, CPVC (8171-020C)
- ZORO SELECT 1/2" FNPT 304 SS 45 Degree Elbow (2UA63)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3009 60 11)
- LEGRIS Barbed Plug, 1/4 in Tube Size, Polymer, Red, 10 PK (3126 56 00)
- LEGRIS Barbed Plug, 1/8 in Tube Size, Polymer, Red, 10 PK (3126 53 00)
- LEGRIS Swivel Elbow, Brass, Black (VS369PTCR-12-8)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3109 06 10)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 13)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 52)
- Legris Push-to-Connect Tube Fittings