Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Connector, 4mm Tube Size, Nylon, Black, 10 PK
Mfr # 3101 04 09
Zoro # G2838394
original price:
$79.22
26% off
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 4mm
- Pipe Size - Pipe Fitting M3 x 0.5
- Max. Pressure 290 psi
- Special Features With Thread Sealant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3101 04 09
- Zoro # G2838394
- UPC # 820099205090
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 4mm |
Pipe Size - Pipe Fitting | M3 x 0.5 |
Hex Size | 8 mm |
Pipe Size | 3 mm |
Pipe Size (Fittings) | M3 x 0.5 |
Overall Length | 14 1/2 mm |
Fitting Thread Size | 3 |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Side B Pipe Size | 3 mm |
Fitting Pipe Size | 3 mm |
For Tube Outside Diameter | 4 mm |
Description
Male Connector, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 3 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Nylon, Fitting Thread Size 3, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 14 1/2 mm, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Coupling, 1", 1-1/2", Alum (1510-D-AL)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Matte Black (T5799-BLWL)
- MODINE 5H69336-7 Thermocouple (5H69336-7)
- PFISTER Bathroom Parts, Lcknut-Washer Push/Seal (950-1930)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3175 06 10)
- LEGRIS Barbed, Push-to-Connect Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3182 08 00)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3188 60 00)
- LEGRIS Push-to-Connect, Threaded Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 55)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 14mm Tube Size, Nylon, Black, 10 PK (3109 14 21)
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 60 18)
- PARKER Push-to-Connect Union Elbow, 3/8 in Tube Size, Nylon, White, 10 PK (6302 60 00WP2)
- Legris Push-to-Connect Tube Fittings