Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Brass, Silver
Mfr # 3675 60 18
Zoro # G3356096
original price:
$11.75
5% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3675 60 18
- Zoro # G3356096
- UPC # 820099285405
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Hex Size | 18 mm |
Pipe Size | 3/8 in |
Overall Length | 29/32 in |
Fitting Thread Size | 3/8 |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Male Connector, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 3/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 29/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLAIR Type 100 Air Pressure Regulator (100-BB)
- PARKER 0.17" Barb x 0.17" Barb x 1/8" MNPT Brass Branch Tee (232-4-2)
- TEST PRODUCTS INTL Universal Ringed T-Fitting Plastic 3/16" (A605)
- VIEGA Viega ProPress XL 90 elbow, 4" x 4" (20633)
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Nylon, Black, 10 PK (3175 60 11)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3108 56 10)
- LEGRIS Push-to-Connect, Threaded Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3175 10 22)
- LEGRIS Push-to-Connect Metric Push-to-Connect Fitting, Polymer, Black (3180 08 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Brass, Silver (3675 62 18)
- LEGRIS Barbed, Push-to-Connect Plug-In Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3188 56 00)
- DIXON Type B Lever Ring, 8 in, Steel, Domestic (LR3048)
- Legris Push-to-Connect Tube Fittings