Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Connector, 16mm Tube Size, Nylon, Black
Mfr # 3101 16 21
Zoro # G4406096
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 16mm
- Pipe Size - Pipe Fitting 1/2 in
- Max. Pressure 290 psi
- Body Material Nickel Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3101 16 21
- Zoro # G4406096
- UPC # 820099999043
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 16mm |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size | 1/2 in |
Hex Size | 27 mm |
Pipe Size (Fittings) | 1/2" |
Overall Length | 32 1/2 mm |
Fitting Side A Tube Outer Diameter | 16 mm |
Fitting Side B Pipe Size | 1/2 in |
Fitting Thread Size | 1/2 |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 16 mm |
Description
Male Connector, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 16 mm, Fitting Material Nylon, Fitting Thread Size 1/2, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 32 1/2 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Bell Reducer, 3 x 2-1/2 in Nominal, FNPT End Style, 150 lb, Iron, Galvanized (BR3025G)
- LEGEND VALVE 1/2" X 2-1/2" 304 SS NIPPLE (304-063)
- T&S BRASS B-0969-Rk01 Disc Seal (015421-45)
- MILWAUKEE TOOL M18 1/2" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2631P)
- LEGRIS Push-to-Connect, Threaded Run Tee, 6mm Tube Size, Nylon, Black, 10 PK (3103 06 14)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3175 08 21)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/4 in Tube Size, Brass, Silver (3608 06 13)
- LEGRIS Push-to-Connect, Threaded Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3109 53 11)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3009 56 18)
- LEGRIS Push-to-Connect, Threaded Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3101 10 17)
- TECHNIFIT Fitting, PTC, Stainless, Bulkhead Union, 5/16" or 8mm (SS516BU (8MM))
- Legris Tube Fittings