Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Connector, 16mm Tube Size, Nylon, Black
Mfr # 3101 16 17
Zoro # G4406087
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 16mm
- Pipe Size - Pipe Fitting 3/8 in
- Max. Pressure 290 psi
- Specific Pipe Fitting Shape Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3101 16 17
- Zoro # G4406087
- UPC # 820099999029
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 16mm |
Pipe Size - Pipe Fitting | 3/8 in |
Hex Size | 27 mm |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Overall Length | 32 1/2 mm |
Fitting Side A Tube Outer Diameter | 16 mm |
Fitting Side B Pipe Size | 3/8 in |
Fitting Thread Size | 3/8 |
For Tube Outside Diameter | 16 mm |
Fitting Pipe Size | 3/8 in |
Description
Male Connector, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 16 mm, Fitting Material Nylon, Fitting Thread Size 3/8, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 32 1/2 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Plug, 1/2", 150,304, Thrd Heavy (4381033230)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 304 SS, 2" L (ZUSA-PF-1349)
- RHEEM Resistored HWD Element, Copper, 208V, 3000W (SP10872JH)
- MOEN Handle Cap Kit - (130976)
- LEGRIS Nylon Elbow, Push-To-Connect x MNPT, For 1/2 in Tube OD, 3/8 in Pipe Size, Black, 10 Pack (3109 62 18)
- LEGRIS Push-to-Connect, Threaded Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3109 12 18)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/2 in Tube OD, For 3/8 in Pipe Size, Black, 10 PK (3175 62 18)
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Nylon, Black, 10 PK (3175 60 22)
- LEGRIS Push-to-Connect Union, 5/16 in Tube Size, Brass, Silver (3606 08 00)
- LEGRIS Push-to-Connect, Threaded Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3109 04 11)
- JOHN GUEST Push-to-Connect Union Adapter, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP0412W-PK10)
- Legris Push-to-Connect Tube Fittings