Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Connector, 14mm Tube Size, Nylon, Black, 10 PK
Mfr # 3101 14 21
Zoro # G2651266
product price: $113.99
/pk 10, $11.40/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 14mm
- Pipe Size - Pipe Fitting 1/2 in
- Max. Pressure 290 psi
- Fittings Sub-Category Adapters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3101 14 21
- Zoro # G2651266
- UPC # 820099208442
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 14mm |
Pipe Size - Pipe Fitting | 1/2 in |
Tube Outside Dia. | 14 mm |
Dia./Thread Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Hex Size | 24 mm |
Outside Dia. | 1/2" |
Overall Length | 28 mm |
Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 14 mm |
Fitting Thread Size | 1/2 |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 14 mm |
Description
Male Connector, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 14 mm, Fitting Material Nylon, Fitting Thread Size 1/2, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 28 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dual Handle 4" Mount, 2 or 3-hole 4" installation Hole Laundry Specialty Faucet, Chrome (2121LF)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (5PAL0)
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole EdgwaterSelctflo SemiPro Kitchen Ss (4932.350.075)
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect Tee (FSBT34)
- LEGRIS Push-to-Connect Male Run Tee, 16mm Tube Size, Nylon, Black (3193 16 21)
- LEGRIS Push-to-Connect, Threaded Male Connector, 12mm Tube Size, Nylon, Black, 10 PK (3175 12 18)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 4mm Tube Size, Nylon, Black, 10 PK (3166 04 08)
- LEGRIS Push-to-Connect Elbow, 8mm x 10mm Tube Size, Nylon, Black, 10 PK (3102 08 10)
- LEGRIS Barbed, Push-to-Connect Plug-In Run Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3183 56 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3175 04 10)
- TECHNIFIT Fitting, PTC, Plug-In Elbow, 3/8" x 3/8" (PLJ3/8)
- Legris Push-to-Connect Tube Fittings