Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Nylon, Black, 10 PK
Mfr # 3175 56 13
Zoro # G3005432
product price: $64.39
/pk 10, $6.44/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Connection Type Push-to-Connect x MBSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3175 56 13
- Zoro # G3005432
- UPC # 820099248066
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 14 mm |
Pipe Size | 1/4 in |
Overall Length | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 1/4 |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in |
Description
Male Connector, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Nylon, Fitting Thread Size 1/4, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 3/8 in, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811027002)
- PARKER Square Head Plug, Brass, 1/4 in, MNPT (211P-4)
- ARROWHEAD BRASS COPPER SWEAT HYDRANT 10"" (466-10QTLF)
- BIG JOHN Plunger Splash Guard, Plastic, Adjstbl, PK3 (PSG)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver (3675 56 14)
- LEGRIS Push-to-Connect Union, 3/8 in Tube Size, Brass, Silver (3606 60 00)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 13)
- LEGRIS Barbed, Push-to-Connect Plug-In Tee, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3188 08 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 12mm Tube Size, Nylon, Black, 10 PK (3175 12 13)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 16mm Tube Size, Nylon, Black (3108 16 17)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3129 14 17)
- Legris Tube Fittings