Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver
Mfr # 3675 06 13
Zoro # G2842183
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x Male BSPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3675 06 13
- Zoro # G2842183
- UPC # 820099832326
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Hex Size | 14 mm |
Overall Length | 17 mm |
Pipe Size | 1/4 in |
Fitting Thread Size | 1/4 |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 6 mm |
Description
Male Connector, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size 1/4, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 17 mm, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 72 in. Bathroom Vanity Cabinet With Sinks And Quartz Top in White Oak (35023-SWK)
- SANITUBE Clamp Concentric Reducer-316L, 3"X2 (3114MP6-300200)
- ZORO SELECT Float Ball, Round, Plastic, 5 In (109-861)
- ZORO SELECT 1/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNA09)
- LEGRIS Swivel Elbow, Brass, Black (VS369PTCR-12-8)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 1/4 in Tube Size, Brass, Silver (3614 06 13)
- LEGRIS Nylon Elbow, Push-To-Connect x MNPT, For 1/2 in Tube OD, 1/2 in Pipe Size, Black, 10 Pack (3109 62 22)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3108 04 10)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3218 03 09)
- LEGRIS Push-to-Connect Union Tee, 4mm x 6mm Tube Size, Nylon, Black, 10 PK (3104 04 06)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3175 10 17)
- Legris Push-to-Connect Tube Fittings