Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver
Mfr # 3601 06 60
Zoro # G4376872
product price: $8.29
/ea
$8.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x Male BSPP
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3601 06 60
- Zoro # G4376872
- UPC # 820099274980
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | M10 |
Pipe Size (Fittings) | M10 |
Hex Size | 13 mm |
Pipe Size | 10 mm |
Overall Length | 17 1/2 mm |
Fitting Side B Pipe Size | 10 mm |
Fitting Thread Size | 10 |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Pipe Size | 10 mm |
For Tube Outside Diameter | 6 mm |
Description
Male Connector, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 10 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size 10, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 17 1/2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" NPT x Female NPT Steel Merchant Coupling Class 150 (71105)
- NORGREN Barbed, Threaded Swivel Tee, 5/32 in Tube Size, Brass (Threaded Body); PBT (Body), Gray, 10 PK (M24670210)
- KOHLER Handle, Lever (1243901-CP)
- USA INDUSTRIALS Santoprene Tubing - 2mm ID x 4mm OD x 100 ft. Long (ZUSA-HT-4780)
- LEGRIS Push-to-Connect Male Run Tee, 14mm Tube Size, Nylon, Black, 5 PK (3193 14 21)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 6mm Tube Size, Nylon, Black, 10 PK (3166 06 08)
- LEGRIS Push-to-Connect, Threaded Extended Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3129 04 14)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3166 04 60)
- LEGRIS Push-to-Connect, Threaded Metric Stainless Steel Push-to-Connect Fitting, Stainless Steel, Silver (3879 10 17)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Nylon, Black, 10 PK (3175 62 14)
- JOHN GUEST Push-to-Connect 2-Way Divider, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI2312S-PK10)
- Legris Tube Fittings