Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Connector, 13/32 in Tube Size, Brass, Silver
Mfr # 3601 10 13
Zoro # G4376915
product price: $11.59
/ea
$11.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x Male BSPP
- Tube Size 13/32 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3601 10 13
- Zoro # G4376915
- UPC # 820099275284
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 13/32 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Hex Size | 18 mm |
Overall Length | 25 mm |
Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Thread Size | 1/4 |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 1/4 in |
Description
Male Connector, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Brass, Fitting Thread Size 1/4, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 25 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (007127)
- DANCO Stem For T&S 6Z-4H Ll (9D0016098E)
- RIOBEL Hand Shower Rail Slider (4921C)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 3" Tube OD (ZUSA-STF-QC-474)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 1/4 in Tube Size, Nylon, Black, 10 PK (3166 56 62)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 10mm Tube Size, Nylon, Black, 10 PK (3166 10 12)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 15/32 in Tube Size, Brass, Silver (3699 12 13)
- LEGRIS Swivel Elbow, Brass, Black (VS379PTCR-10-8)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3049 60 14)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Nylon, Black, 10 PK (3175 56 18)
- TECHNIFIT Fitting, PTC, Male Straight, Brass, 8MM and 5/16"x 3/8" Male Universal (B08M/516-U03M)
- Legris Tube Fittings