Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Connector, 12mm Tube Size, Nylon, Silver, 10 PK
Mfr # 3175 12 21
Zoro # G3250807
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 12mm
- Pipe Size - Pipe Fitting 1/2 in
- Max. Pressure 290 psi
- Temp. Range -4 Degrees to 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3175 12 21
- Zoro # G3250807
- UPC # 820099247502
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 12mm |
Pipe Size - Pipe Fitting | 1/2 in |
Hex Size | 21 mm |
Pipe Size | 1/2 in |
Overall Length | 19 1/2 mm |
Fitting Thread Size | 1/2 |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Pipe Size | 1/2 in |
For Tube Outside Diameter | 12 mm |
Fitting Pipe Size | 1/2 in |
Description
Male Connector, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Nylon, Fitting Thread Size 1/2, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 19 1/2 mm, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K COUPL INSERT GALV 2"" BXB (57531)
- ZORO SELECT 3/8" x 3-1/2" Black Pipe Nipple Sch 80 (1LMA1)
- OATEY Washing Machine Valve, 3/4 in., Copper, Red (38870)
- AMERICAN STANDARD Gasket, Rubber, Blue, Unfinished (7301111-0070AP)
- LEGRIS Push-to-Connect, Threaded Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 60)
- LEGRIS Push-to-Connect, Threaded Male Connector, 9/16 in Tube Size, Brass, Silver (3675 14 21)
- LEGRIS Push-to-Connect, Threaded Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3109 60 22)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Brass, Silver (3699 06 13)
- LEGRIS Push-to-Connect, Threaded Elbow, 16mm Tube Size, Nylon, Black (3199 16 21)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 12mm Tube Size, Nylon, Black, 10 PK (3108 12 18)
- NORGREN Push-to-Connect Straight Union, 5/32 in Tube Size, PBT, White, 10 PK (M20200200)
- Legris Tube Fittings