Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Male Branch Tee, 6mm Tube Size, Nylon, Black, 10 PK
Mfr # 3198 06 10
Zoro # G3495712
original price:
$78.47
27% off
new price: $56.89
/pk 10, $5.69/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Tube Size 6mm
- Pipe Size - Pipe Fitting 1/8 in
- Max. Pressure 290 psi
- Hex Size 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3198 06 10
- Zoro # G3495712
- UPC # 820099255156
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 6mm |
Pipe Size - Pipe Fitting | 1/8 in |
Hex Size | 13 mm |
Pipe Size | 1/8 in |
Overall Length | 32 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Fitting Pipe Size | 1/8 in |
Description
Male Branch Tee, Application Air, Cutting Fluids, Inert Gases, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPP, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 2" Flanged Cast Iron Swing Check Valve (2974-M 2)
- JONES STEPHENS Test Tee w/Southern Code Plug, 2" No Hub (T56012)
- LEGEND VALVE 3/4" T-546 NO LEAD SILLCOCK (107-408NL)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1002MB-KPW100MB)
- LEGRIS Push-to-Connect Metric Push-to-Connect Fitting, Polymer, Black (3182 10 12)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Nylon, Black (3181 56 19)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 5/16 in Tube Size, Brass, Silver (3608 08 13)
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 5/16 in x 5/16 in Tube OD, Black, 10 PK (3106 08 00)
- LEGRIS Barbed Plug, 12mm Tube Size, Polymer, Black, 10 PK (3126 12 00)
- LEGRIS Push-to-Connect Union, Stainless Steel, Silver (3806 56 00)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-6-4)
- Legris Push-to-Connect Tube Fittings