Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Branch Tee, 3/8 in Tube Size, Nylon, Black, 10 PK
Mfr # 3108 60 18
Zoro # G2941802
product price: $110.99
/pk 10, $11.10/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
- Max. Pressure 290 psi
- Body Material Glass Filled Nylon and Nickel Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3108 60 18
- Zoro # G2941802
- UPC # 820099219448
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size | 3/8 in |
Hex Size | 18 mm |
Overall Length | 2 3/32 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side C Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
Description
Male Branch Tee, Application Air, Cutting Fluids, Inert Gases, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 2 3/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT1.5)
- RHEEM Element, 480V 5000W (SP10873NL)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 10 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-10)
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 2-1/2 in Pipe Size (160-509)
- LEGRIS Push-to-Connect Male Run Tee, 4mm Tube Size, Nylon, Black, 10 PK (3103 04 10)
- LEGRIS Push-to-Connect, Threaded Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3109 10 18)
- LEGRIS Barbed, Push-to-Connect Plug-In Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3188 56 00)
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 56 14)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 3/8 in Tube Size, Nylon, Black, 10 PK (3014 60 14)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3049 04 11)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3036 53 11)
- Legris Push-to-Connect Tube Fittings