Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Branch Tee, 1/8 in Tube Size, Nylon, Black, 10 PK
Mfr # 3108 53 20
Zoro # G2791652
original price:
$111.18
17% off
new price: $91.89
/pk 10, $9.19/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Tube Size 1/8 in
- Pipe Size - Pipe Fitting 10-32
- Max. Pressure 290 psi
- Pipe Size 10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3108 53 20
- Zoro # G2791652
- UPC # 820099219042
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/8 in |
Pipe Size - Pipe Fitting | 10-32 |
Pipe Size | 10-32 |
Overall Length | 1 5/32 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Thread Size | 10-32 |
Fitting Side B Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Description
Male Branch Tee, Application Air, Cutting Fluids, Inert Gases, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MUNF, Includes Pre-Applied Thread Sealant Yes, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 5/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Etf742A Solenoid Assembly 6 Vdc W/Cable (0365485)
- DANFOSS 013G0290 Packing Gland (013G0290)
- ZORO SELECT 1-1/4" NPT Stainless Steel Swing Check Valve (4VMU3)
- ZORO SELECT Reduce Coupling, 1-1/4"x1/2", 150,304, Thrd (4381032380)
- LEGRIS Push-to-Connect Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3102 53 00)
- LEGRIS Push-to-Connect, Threaded Female Bulkhead, 1/4 in Tube Size, Nylon, Black, 10 PK (3036 56 14)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 1/8 in Tube Size, Nylon, Black, 10 PK (3014 53 14)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3169 10 21)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3121 08 13)
- LEGRIS Barbed, Push-to-Connect Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3182 56 60)
- SHARKBITE TLT CONNCTR KIT1/2""LF SB (25088)
- Legris Push-to-Connect Tube Fittings