Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Branch Tee, 1/8 in Tube Size, Nylon, Black, 10 PK
Mfr # 3108 53 11
Zoro # G3003637
original price:
$62.39
9% off
new price: $56.19
/pk 10, $5.62/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Tube Size 1/8 in
- Pipe Size - Pipe Fitting 1/8 in
- Max. Pressure 290 psi
- Temp. Range -4 Degrees to 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3108 53 11
- Zoro # G3003637
- UPC # 820099218984
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Hex Size | 11 mm |
Pipe Size | 1/8 in |
Overall Length | 1 5/32 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Fitting Pipe Size | 1/8 in |
Description
Male Branch Tee, Application Air, Cutting Fluids, Inert Gases, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 5/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCOTEMP System Descaler Solution - 1 Gal, PK 4 (EZ1GAL-4)
- ZORO SELECT 2" Female Coupler x Hose Shank 316 SS Coupler (3LX31)
- WATERPIK Handheld Shwrhd 6Set Bn (XAS-649E)
- NAUGATUCK Float Ball, Round, SS, 9 In (GRT90S418B)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Brass, Silver (3675 62 18)
- LEGRIS Push-to-Connect, Threaded Male Connector, 14mm Tube Size, Nylon, Black, 10 PK (3101 14 21)
- LEGRIS Push-to-Connect Union Tee, 8mm, 5/16 in x 6mm Tube Size, Nylon, Black, 10 PK (3104 08 06)
- LEGRIS Swivel Elbow, Brass, Black (VS369PTCR-10-6)
- LEGRIS Push-to-Connect Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3102 53 00)
- LEGRIS Push-to-Connect, Threaded Male Run Tee, 4mm Tube Size, Nylon, Black, 10 PK (3193 04 19)
- LEGRIS Push-to-Connect, Threaded Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3101 10 21)
- Legris Push-to-Connect Tube Fittings