Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Branch Tee, 16mm Tube Size, Nylon, Black
Mfr # 3108 16 21
Zoro # G4464126
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Tube Size 16mm
- Pipe Size - Pipe Fitting 1/2 in
- Max. Pressure 290 psi
- Temp. Range -4 Degrees to 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3108 16 21
- Zoro # G4464126
- UPC # 820099997032
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 16mm |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size | 1/2 in |
Hex Size | 27 mm |
Overall Length | 77 mm |
Fitting Side B Tube Outer Diameter | 16 mm |
Fitting Side A Tube Outer Diameter | 16 mm |
Fitting Side C Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 16 mm |
Description
Male Branch Tee, Application Air, Cutting Fluids, Inert Gases, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 16 mm, Fitting Side B Tube Outer Diameter 16 mm, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 77 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch FIP x 3/8 Inch Comp x 3/8 Inch Comp Dual Outlet Shut Off Angle Stop (4406681)
- ZORO SELECT 4" Butt Weld 304L SS Stub End Type A Sch 40 (4381023880)
- STEEL & OBRIEN 1-1/2" x 3/4" Tri-Clamp End Reducing Tee - 316SS (7RMP-1.5X.75-316)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2253-E175)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3113 60 18)
- LEGRIS Push-to-Connect Union Tee, 6mm Tube Size, Brass, Silver (3604 06 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 10)
- LEGRIS Push-to-Connect, Threaded Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3175 08 10)
- LEGRIS Push-to-Connect, Threaded Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3009 56 11)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 3/8 in Tube OD, For 3/8 in Pipe Size, Black, 10 PK (3175 60 18)
- DIXON T-Bolt Clamp, 6 to 6.31 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC625)
- Legris Tube Fittings