Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Branch Tee, 10mm Tube Size, Nylon, Black, 10 PK
Mfr # 3108 10 14
Zoro # G2769304
product price: $162.99
/pk 10, $16.30/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Tube Size 10mm
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3108 10 14
- Zoro # G2769304
- UPC # 820099683638
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 10mm |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 15 mm |
Pipe Size | 1/4 in |
Overall Length | 2 3/32 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 10 mm |
Description
Male Branch Tee, Application Air, Cutting Fluids, Inert Gases, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 2 3/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STZ Industries Pipe Decor Iron Flange 1/2 in. (366 FM-JR-12-8)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 2-1/2" (20683)
- ZORO SELECT PVC Sanitary Elbow, 90 Degrees, Socket, 3 in Pipe Size (P300-030)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Green (N2G)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3113 08 13)
- LEGRIS Push-to-Connect Union Tee, 1/2 in Tube Size, Nylon, Black, 10 PK (3104 62 00)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/2 in Tube Size, Nylon, Black, 10 PK (3108 62 14)
- LEGRIS Push-to-Connect, Threaded Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3109 04 11)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/32 in Tube Size, Brass, Silver (3699 04 52)
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 8mm Tube Size, Brass, Silver (3609 08 13)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-8-MA12)
- Legris Push-to-Connect Tube Fittings