Shop All Stainless Steel Pipe Fittings
Legris
Male Adapter, SS Pipe Fitting, 1 9/16 in L
Mfr # 1821 28 28
Zoro # G600722873
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Male Adapter
- Pipe Fitting Material Stainless Steel
- Pipe Fitting Connection Type Male NPT x Male NPT
- Connection Type Threaded
- Pipe Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 1821 28 28
- Zoro # G600722873
- Country of Origin France
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 3/4 in |
Hex Size | 27 mm |
Overall Length | 1 9/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Male Adapter, Stainless Steel, 316L, 3/4 in, Male, NPT, 3/4 in, Male, NPT, 2,176 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Camaya Series Battery Sensor Faucet W/1.0 Aer (Polished Chrome) (Z6953-XL-L)
- RHEEM Vent Hood, 3 in/4 in Connection Size, Vertical Mount, 50 ft Venting Distance, 5.95 in Overall Lg (AS40665)
- KOHLER Cover, Tank, Toilet (1145294-96)
- UNITHERM 24" x 25 ft. Alumina/Silicate Ceramic Fiber Blanket 1" Wall (CF8HZ-1-24X25)
- LEGRIS 90 degrees Street Elbow, SS Pipe Fitting (1844 17 17)
- LEGRIS Unequal Adapter, SS Pipe Fitting (1821 27 21)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 14)
- LEGRIS Male Adapter, SS Pipe Fitting, 1 1/4 in L (1821 14 14)
- LEGRIS Female x Male Reducer, SS Pipe Fitting (1863 21 17)
- LEGRIS Female x Male Reducing Adapter, 5/8 in L (1872 18 14)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8324)
- Legris Fittings