Shop All Brass Pipe Fittings
Legris
Male Adapter, Brass Pipe Fitting, Threaded
Mfr # 0901 00 13
Zoro # G100722595
original price:
$3.99
21% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Male Adapter
- Pipe Fitting Material Brass
- Application Air, Non-Potable Water
- Pipe Size 1/4 in
- Hex Size 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0901 00 13
- Zoro # G100722595
- Country of Origin Italy
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 17 mm |
Overall Length | 1 1/16 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Description
Male Adapter, Brass, Nickel-Plated, 1/4 in, Male, BSPP, 1/4 in, Male, BSPP, 870 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. IPS x 3/4 in. CTS Brass Push-to-Connect Conversion Coupling (FSBIPSC34)
- THRIFCO PLUMBING 1/2 Inch OD X 3/8 Inch ID, 1/2 Inch MIP x 1/2 Inch FIP 24 Inch SS Gas Connector W/ EFV (4408690)
- LEGEND VALVE 1" X 1/2" T-570 MONOFLOW TEE (302-204)
- ZURN Lever Handle 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (Z824B0-XL-3F)
- LEGRIS Brass Internal Hex Head Plug, Male NPT (0205 18 00)
- LEGRIS Brass Square Head Plug, Male BSPT (0209 13 00)
- LEGRIS Female x Male Branch Tee, 2 in L (0916 00 13)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 28 27)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0164 11 10)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0905 13 21)
- PARKER Hex Head Plug, Brass, 1/2" Pipe Size, MNPT (218P-8)
- Legris Fittings