Shop All Brass Pipe Fittings
Legris
Male Adapter, Brass Pipe Fitting, Threaded
Mfr # 0900 10 13
Zoro # G200722556
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Male Adapter
- Pipe Fitting Material Brass
- Pipe Fitting Connection Type Male BSPT x Male BSPT
- Connection Type Threaded
- Application Air, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 0900 10 13
- Zoro # G200722556
- Country of Origin Italy
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/4 in, 1/8 in |
Overall Length | 7/8 in |
Hex Size | 14 mm |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/8 in x 1/4 in |
Description
Male Adapter, Brass, Nickel-Plated, 1/8 in, Male, BSPT, 1/4 in, Male, BSPT, 870 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Wye, Hub, 4 in x 4 in x 1 1/2 in Pipe Size (1WJV8)
- BRADLEY Mirror, Channel Frame, 36x36 (781-036360)
- TEST PRODUCTS INTL Flare Fitting, 7/8 x 7/8 (FA-7)
- ZORO SELECT 1/2" x 5/8" Low Lead Brass Female Elbow (700070-1008)
- LEGRIS Brass Hex Head Plug, Male BSPP (0220 13 00)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 27 21)
- LEGRIS Adapter, Brass Pipe Fitting, Threaded (0121 10 10)
- LEGRIS Female x Male Wye Connector, 3/4 in L (0911 00 10)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 21 10)
- LEGRIS Female x Male Run Tee, Brass Pipe Fitting (0917 00 21)
- JMF 3/8 in. Compression X 1/2 in. D FPT Brass 90 Degree Elbow (4503769)
- Legris Fittings