Shop All Brass Pipe Fittings
Legris
Male Adapter, Brass Pipe Fitting, Threaded
Mfr # 0900 00 13
Zoro # G400722530
original price:
$3.69
24% off
new price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Male Adapter
- Pipe Fitting Material Brass
- Pipe Size 1/4 in
- Overall Length 1 1/16 in
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0900 00 13
- Zoro # G400722530
- Country of Origin Italy
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Overall Length | 1 1/16 in |
Hex Size | 14 mm |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Male Adapter, Brass, Nickel-Plated, 1/4 in, Male, BSPT, 1/4 in, Male, BSPT, 870 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Swing Spout Seal Kit (030118-0070A)
- NIBCO 3/4" x 5/8" NOM C Copper Reducer (600 3/4X5/8)
- MILWAUKEE VALVE 3/8" FNPT Bronze Swing Y Check Valve (509Y 3/8)
- TOTO Tailpiece Oring Set (TH305SV106)
- LEGRIS Female x Male Adapter, Brass Pipe Fitting (0906 17 21)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 21 10)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0169 13 17)
- LEGRIS Female x Male Branch Tee, 2 in L (0916 00 13)
- LEGRIS Female Wye Connector, 15/16 in L (0910 00 13)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 17)
- PARKER Brass Square Head Plug, MNPT, 1/8" Pipe Size (VS211P-2)
- Legris Brass Pipe Fittings