Shop All Air Line Lockout Valves
Legris
Lockout Valve, Tube Sz 8mm, Brass
Mfr # 7880 08 13
Zoro # G0783867
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 145 psi
- Tube Size 8mm
- Body Material Nickel Plated Brass
- Max. Pressure 145 psi
- Temp. Range -4 Degrees F to 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7880 08 13
- Zoro # G0783867
- UPC # 820099336091
- Country of Origin France
- Category Air Line Lockout Valves
Dimensions
Tube Size | 8mm |
Pipe Size | 1/4" |
Overall Width | 2 3/4 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Overall Height | 2 11/16 in |
Description
Air Line Lockout Valve, Air Inlet Size 1/4 in, Air Inlet Type BSPP, Air Outlet Size 1/4 in, Air Outlet Type BSPP, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 158 Degrees F, Series 7880, Air Inlet Gender Male, Air Outlet Gender Female, Body Material Nickel Plated Brass, Number of Air Inlets 1, Number of Air Outlets 1, Overall Height 2 11/16 in, Overall Width 2 3/4 in, Seal Material NBR, Standards PED, REACH, ROHS, System Location Main Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oiler, Pistol, 1 Pint, Flexible Spout (2LAK4)
- FESTO Standards-Based Cylinder DSNU-16-25-PPV-A (DSNU-16-25-PPV-A)
- MARATHON MOTORS Split-Phase Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (048S17D997)
- BESTORQ Aftermarket JOHN DEERE L1048C Replacement Belt, B85 (B85)
- LEGRIS Lockout Valve, Tube Sz 3/8 In, Brass (7885 60 18)
- LEGRIS Lockout Valve, Tube Sz 1/4 In, Brass (7885 56 14)
- LEGRIS Lockout Valve, Tube Sz 10mm, Brass (7880 10 17)
- LEGRIS Lockout Valve, Tube Sz 1/4 In, Brass (7885 56 11)
- LEGRIS Lockout Valve, Tube Sz 1/2 In, Brass (7885 62 22)
- AVENTICS 1/2" in/out, 1/2" exhaust Lock-Out Valve (VL32N04Y)
- PARKER Metal Bowl Kit, Zinc (PS735P)
- Legris Air Line Lockout Valves