Shop All Air Line Lockout Valves
Legris
Lockout Valve, Tube Sz 3/8 In, Brass
Mfr # 7885 60 18
Zoro # G1975136
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 145 psi
- Temp. Range -4 Degrees F to 176 Degrees F
- Max. Pressure 145 psi
- Pipe Size 3/8"
- Tube Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7885 60 18
- Zoro # G1975136
- UPC # 820099336992
- Country of Origin France
- Category Air Line Lockout Valves
Dimensions
Pipe Size | 3/8" |
Tube Size | 3/8" |
Overall Width | 2 3/16 in |
Air Inlet Size | 3/8 in |
Overall Height | 1 15/16 in |
Air Outlet Size | 3/8 in |
Details
Max. Pressure (PSI) | 145 psi |
Temp. Range | -4 Degrees F to 176 Degrees F |
Max. Pressure | 145 psi |
Item | Air Line Lockout Valve |
Body Material | Nickel Plated Brass |
Connection | NPT x Tube |
System Location | Air Line |
Number of Air Inlets | 1 |
Air Inlet Type | NPT |
Air Outlet Gender | Female |
Number of Air Outlets | 1 |
Air Inlet Gender | Male |
Maximum Operating Pressure | 145 psi |
Air Outlet Type | Tube |
Maximum Operating Temperature | 160 Degrees F |
Weight | 0.221 kg |
Seal Material | NBR |
Series | 7N85 |
Description
Air Line Lockout Valve, Air Inlet Size 3/8 in, Air Inlet Type NPT, Air Outlet Size 3/8 in, Air Outlet Type Tube, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 160 Degrees F, Series 7N85, Air Inlet Gender Male, Air Outlet Gender Female, Body Material Nickel Plated Brass, Number of Air Inlets 1, Number of Air Outlets 1, Overall Height 1 15/16 in, Overall Width 2 3/16 in, Seal Material NBR, System Location Air Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (6AFL0)
- DAYTON Gearbelt, XL, 90 Teeth, Length 18.0 In, Pitch: 1/5" (1DHJ4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 16 # of Teeth (60BS16H X 1)
- CONTINENTAL CONTITECH A48 Wrapped V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (A48)
- LEGRIS Lockout Valve, Tube Sz 1/2 In, Brass (7885 62 22)
- LEGRIS Lockout Valve, Tube Sz 10mm, Brass (7880 10 17)
- LEGRIS Lockout Valve, Tube Sz 1/4 In, Brass (7885 56 14)
- LEGRIS Lockout Valve, Tube Sz 1/4 In, Brass (7885 56 11)
- ARO Lockout Valve, 3/4 In, 471 CFM, 250 PSI (104393-5)
- ARO Lockout Valve, 1/4 In, 95 CFM, 250 PSI (104391-2)
- SPEEDAIRE Clamp, Speed (4ZK24)
- Legris Pneumatic System Components