Shop All Air Line Lockout Valves
Legris
Lockout Valve, Tube Sz 1/4 In, Brass
Mfr # 7885 56 11
Zoro # G3126164
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 145 psi
- Tube Size 1/4"
- Max. Pressure 145 psi
- Temp. Range -4 Degrees F to 176 Degrees F
- Connection NPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7885 56 11
- Zoro # G3126164
- UPC # 820099336930
- Country of Origin France
- Category Air Line Lockout Valves
Dimensions
Tube Size | 1/4" |
Pipe Size | 1/8" |
Overall Width | 1 13/16 in |
Overall Height | 1 9/16 in |
Air Inlet Size | 1/8 in |
Air Outlet Size | 1/4 in |
Details
Max. Pressure (PSI) | 145 psi |
Max. Pressure | 145 psi |
Temp. Range | -4 Degrees F to 176 Degrees F |
Item | Air Line Lockout Valve |
Connection | NPT x Tube |
Body Material | Nickel Plated Brass |
Air Outlet Gender | Female |
Maximum Operating Pressure | 145 psi |
Maximum Operating Temperature | 160 Degrees F |
Air Inlet Type | NPT |
System Location | Air Line |
Number of Air Outlets | 1 |
Air Inlet Gender | Male |
Series | 7N85 |
Seal Material | NBR |
Weight | 0.127 kg |
Number of Air Inlets | 1 |
Air Outlet Type | Tube |
Description
Air Line Lockout Valve, Air Inlet Size 1/8 in, Air Inlet Type NPT, Air Outlet Size 1/4 in, Air Outlet Type Tube, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 160 Degrees F, Series 7N85, Air Inlet Gender Male, Air Outlet Gender Female, Body Material Nickel Plated Brass, Number of Air Inlets 1, Number of Air Outlets 1, Overall Height 1 9/16 in, Overall Width 1 13/16 in, Seal Material NBR, System Location Air Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX62 Cogged V-Belt, 65 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L277 (6L277)
- DDS Shaft Seal, TC, 90mm ID, Nitrile Rubber (9010012TC)
- D&D 30" Outside Length, 1/2" Top Width, 1 Ribs (4LK300)
- NATIONAL Small Bore Inch Seal, 472644V (472644V)
- LEGRIS Lockout Valve, Tube Sz 1/2 In, Brass (7885 62 22)
- LEGRIS Lockout Valve, Tube Sz 10mm, Brass (7880 10 17)
- LEGRIS Lockout Valve, Tube Sz 3/8 In, Brass (7885 60 18)
- LEGRIS Lockout Valve, Tube Sz 1/4 In, Brass (7885 56 14)
- SPEEDAIRE Drain, Drip Leg (4ZK11)
- PARKER Air Line Lockout Valve, NPT, 2 13/16" W (PS856P)
- SPEEDAIRE Fuse, Air, 1/2 In NPT (5ZL37)
- Legris Air Line Lockout Valves