Shop All Air Line Lockout Valves
Legris
Lockout Valve, Tube Sz 10mm, Brass
Mfr # 7880 10 17
Zoro # G2794294
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 145 psi
- Temp. Range -4 Degrees F to 176 Degrees F
- Body Material Nickel Plated Brass
- Max. Pressure 145 psi
- Pipe Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7880 10 17
- Zoro # G2794294
- UPC # 820099336213
- Country of Origin France
- Category Air Line Lockout Valves
Dimensions
Pipe Size | 3/8" |
Tube Size | 10mm |
Overall Width | 3 9/16 in |
Overall Height | 3 9/16 in |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Description
Air Line Lockout Valve, Air Inlet Size 3/8 in, Air Inlet Type BSPP, Air Outlet Size 3/8 in, Air Outlet Type BSPP, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 158 Degrees F, Series 7880, Air Inlet Gender Male, Air Outlet Gender Female, Body Material Nickel Plated Brass, Number of Air Inlets 1, Number of Air Outlets 1, Overall Height 3 9/16 in, Overall Width 3 9/16 in, Seal Material NBR, Standards PED, REACH, ROHS, System Location Main Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEXALL 11 Oz. Aerosol Spray Aluminum Wax Lubricant (22311)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FEM-251-4FP-NL)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V48 (3B5V48)
- DAYTON Motor, Sh Pole, 1/25 HP, 1550,115V, 3.3, OAO (71732196M)
- LEGRIS Lockout Valve, Tube Sz 1/4 In, Brass (7885 56 11)
- LEGRIS Lockout Valve, Tube Sz 1/2 In, Brass (7885 62 22)
- LEGRIS Lockout Valve, Tube Sz 3/8 In, Brass (7885 60 18)
- LEGRIS Lockout Valve, Tube Sz 1/4 In, Brass (7885 56 14)
- SPEEDAIRE Porting Block (4ZK41)
- SPEEDAIRE Pressure Relief Valve (4ZK10)
- SPEEDAIRE Valve, Lockout (4ZL03)
- Legris Air Line Lockout Valves