Shop All Pneumatic Flow Control Valves
Legris
Lockout Valve, 1/8 In, Brass
Mfr # 7886 11 11
Zoro # G4423955
original price:
$107.12
22% off
new price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Connection NPT
- Body Material Nickel Plated Brass
- Max. Pressure 145 psi
- Temp. Range -4 Degrees F to 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7886 11 11
- Zoro # G4423955
- UPC # 820099337067
- Country of Origin France
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/8" |
Air Outlet Size | 1/8 in |
Air Inlet Size | 1/8 in |
Details
Item | Air Line Lockout Valve |
Connection | NPT |
Body Material | Nickel Plated Brass |
Max. Pressure | 145 psi |
Temp. Range | -4 Degrees F to 176 Degrees F |
Max. Pressure (PSI) | 145 psi |
Type | NPT x Tube |
Weight | 0.127 kg |
Standards | ROHS, PED, REACH |
Seal Material | PTFE |
Series | 7886 |
Number of Air Outlets | 1 |
Maximum Operating Temperature | 158 Degrees F |
Number of Air Inlets | 1 |
Air Outlet Type | NPT |
Maximum Operating Pressure | 145 psi |
Air Inlet Type | NPT |
System Location | Air Line |
Air Inlet Gender | Male |
Air Outlet Gender | Female |
Description
Air Line Lockout Valve, Air Inlet Size 1/8 in, Air Inlet Type NPT, Air Outlet Size 1/8 in, Air Outlet Type NPT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 158 Degrees F, Series 7886, Air Inlet Gender Male, Air Outlet Gender Female, Body Material Nickel Plated Brass, Number of Air Inlets 1, Number of Air Outlets 1, Seal Material PTFE, Standards ROHS, PED, REACH, System Location Air Line
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- D&D Timing Belt, 3M, 9 x 369mm PL, T123 (369-3M-09)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 575V AC Voltage, 1,170 Nameplate RPM (00152ET3H182T-W22)
- BALDWIN FILTERS Hydraulic Filter Element, Thread M24x1.5 (BT23628)
- LEGRIS Flow Control Regulator, 6mm OD (7660 06 10)
- LEGRIS Flow Control Regulator, 6mm (7770 06 00)
- LEGRIS FlowCntrl Regulator, Inline, 5/32"T, Tube (7770 04 00)
- LEGRIS Flow Control Regulator, Tube Sz 1/4 In (7045 56 11)
- LEGRIS Flow Control Regulator, 4mm OD (7065 04 11)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7045 56 14)
- SMC Speed Control Valve, 3/8 In Tube, 1/2 In (AS4201FG-N04-11S)
- Legris Pneumatic Flow Control Valves