Shop All Pneumatic Flow Control Valves
Legris
Lockout Valve, 1/2 In, Brass
Mfr # 7886 22 22
Zoro # G4464162
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection NPT
- Body Material Nickel Plated Brass
- Max. Pressure 145 psi
- Temp. Range -4 Degrees F to 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7886 22 22
- Zoro # G4464162
- UPC # 820099337296
- Country of Origin France
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/2" |
Overall Height | 2 1/4 in |
Height (In.) | 2.24 in |
Width (In.) | 1.1 in |
Overall Width | 1 1/8 in |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Air Line Lockout Valve, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Outlet Size 1/2 in, Air Outlet Type NPT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 158 Degrees F, Series 7886, Air Inlet Gender Male, Air Outlet Gender Female, Body Material Nickel Plated Brass, Number of Air Inlets 1, Number of Air Outlets 1, Overall Height 2 1/4 in, Overall Width 1 1/8 in, Seal Material PTFE, Standards PED, REACH, ROHS, System Location Air Line
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element Kit, 40 Microns (PS801P)
- THRIVE Waylube 1168 ISO 68 55 Gal Drum (455425)
- MAIN FILTER Hydraulic Filter, replaces WIX D17F10GAV, 10 micron, Outside-In (MF0615536)
- COILHOSE PNEUMATICS Industrial Connector 1/8" FPT 1/4" (CO 1509)
- LEGRIS Pilot Non Return Valve, T 6mm, 1/8 In (7894 06 10)
- LEGRIS Lockout Valve, 1/4 In, Brass (7886 14 14)
- LEGRIS Flow Control Regulator, 1/2 In OD (7770 62 00)
- LEGRIS Axial Valve, FNPT, 3/8" x 3/8" (4203 10 18 20)
- LEGRIS Miniature Flow Control, 6mm Tube, 1/8 In (7665 06 10)
- LEGRIS Axial Valve, BSPP, 1/2" x 1/2" (4202 15 21 20)
- LEGRIS FlowCntrl Regulator, Comp, 3/8", 3/8"P, MNPT (7065 60 18)
- Legris Pneumatic Flow Control Valves