Shop All Stainless Steel Pipe Fittings
Legris
Internal Hex Head Plug, 5/8 in L
Mfr # 0285 27 00
Zoro # G800722925
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Recessed Hex Plug
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type Male BSPT
- Pipe Fitting Connection Type Male BSPT
- Hex Size 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0285 27 00
- Zoro # G800722925
- Country of Origin France
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 14 mm |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 5/8 in |
Description
Recessed Hex Plug, 3/4 in Nominal Pipe Size, Stainless Steel, 316L, Male BSPT, 5/8 in Overall Length, 2,176 psi Maximum Operating Pressure, 2,176 psi Max. Steam Pressure, -4 Degrees to 356 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY VALVE 8" Gate Valve 3/4" TAP 200 PSI Tamper Switch (7000361008)
- BELIMO Lrb24-Sr Us 24V Non Spring (LRB24-SR)
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type K (KH40010)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 1" Coupler x 1" Hose Shank (BULK-CGF-289)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 14)
- LEGRIS Male Adapter, SS Pipe Fitting, 1 1/4 in L (1821 14 14)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 11)
- LEGRIS Unequal Adapter, SS Pipe Fitting (1821 27 21)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 22)
- LEGRIS Female x Male Reducer, SS Pipe Fitting (1863 21 17)
- ZORO SELECT Union, 304 SS, 1", Female BSPP, Class 150 (ZUSA-PF-8134)
- Legris Fittings