No Product Image Available

Legris

Internal Hex Head Plug, 1/2 in L


product price: $30.75
/ea
Sold in multiples of 5 for $153.75

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Specific Fitting Shape Recessed Hex Plug
  • Pipe Fitting Material Stainless Steel
  • Fitting Connection Type Male BSPT
  • Pipe Fitting Connection Type Male BSPT
  • Max. Steam Pressure 2,176 psi
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pipe Size 1/2 in
Hex Size 10 mm
Overall Length 1/2 in
Nominal Pipe Size 1/2 in
Fitting Pipe Size 1/2 in

Description

Recessed Hex Plug, 1/2 in Nominal Pipe Size, Stainless Steel, 316L, Male BSPT, 1/2 in Overall Length, 2,176 psi Maximum Operating Pressure, 2,176 psi Max. Steam Pressure, -4 Degrees to 356 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.