Shop All Brass Pipe Fittings
Legris
Hex Reducing Nipple, Brass Pipe Fitting
Mfr # 0121 13 10
Zoro # G200722624
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Nipple
- Pipe Fitting Material Brass
- Pipe Size 1/4 in, 1/8 in
- Application Air, Non-Potable Water
- Material Grade C36000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 0121 13 10
- Zoro # G200722624
- Country of Origin France
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/4 in, 1/8 in |
Overall Length | 7/8 in |
Hex Size | 14 mm |
Fitting Pipe Size | 1/4 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Hex Reducing Nipple, Brass, C36000, 1/4 in, Male, BSPT, 1/8 in, Male, BSPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, Schedule 40, 1-3/8" ID, 316 SS (ZUSA-PF-15433)
- ZORO SELECT Supply Stop, Angle, 5/8" Inlet, 3/8" Outlet (04348LF)
- TAYMOR Towel Ring, Polished Chrome, Sunglow, 6 In (01-9404)
- ZORO SELECT Adapter, 2 In, S x FPT, 1360 PSI (6503 2)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 10)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 19)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 21 13)
- LEGRIS 90 degrees Elbow, Brass Pipe Fitting (0152 10 10)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 27 17)
- LEGRIS Male Adapter, Brass Pipe Fitting, Threaded (0901 00 13)
- AIGNEP USA Nickel Plated Brass Female Coupling, FNPT x FNPT, 1/8" Pipe Size (82300N-02)
- Legris Fittings