Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Red
Mfr # 3126 55 00
Zoro # G904860073
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Blanking Plug With Tailpiece
- Fitting Connection Type Push-Fit
- Overall Length 1 3/8 in
- Connection Type Push-Fit
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3126 55 00
- Zoro # G904860073
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 3/8 in |
Fitting Tube Size Outer Diameter | 3/16 in |
For Tube Outside Diameter | 3/16 in |
Details
Item | Fractional Push-to-Connect Fitting |
Specific Fitting Shape | Blanking Plug With Tailpiece |
Fitting Connection Type | Push-Fit |
Connection Type | Push-Fit |
Color | Red |
Application | Air |
System of Measurement | Imperial |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
Minimum Operating Temperature | -4 Degrees F |
Fitting Shape | Plug |
Fitting Body Material | Polymer |
Maximum Operating Temperature | 176 Degrees F |
Maximum Operating Pressure | 290 psi |
End Connection Type | Push-to-Connect |
Includes Pre-Applied Thread Sealant | No |
Fitting Material | Polymer |
For Tube OD | 3/16 in |
Compatible Tube Material | Thermoplastic |
Description
Fractional Push-to-Connect Fitting, Application Air, Fitting Connection Type Push-Fit, Fitting Material Polymer, Fitting Tube Size Outer Diameter 3/16 in, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Blanking Plug With Tailpiece, Includes Pre-Applied Thread Sealant No, Color Red, Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components 30 Towel Bar Assembly (78374-BV)
- SLOAN Royal 110 Yo Flush Valve (ROYAL 110 YO)
- ZORO SELECT 2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P604)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 3X2-1/2" (4319000116)
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 56 14)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3175 60 21)
- LEGRIS Push-to-Connect, Threaded Male Connector, 14mm Tube Size, Nylon, Black, 10 PK (3175 14 17)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 67)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 60 14)
- LEGRIS Push-to-Connect, Threaded Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 60)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in Tube Size, Brass, Silver (3675 08 17)
- Legris Tube Fittings