Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black
Mfr # 3306 60 56
Zoro # G204860094
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Manifold
- Application Packaging, Air, Robotics, Semi-Conductors, Textile, Vacuum
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Connection Type Push-to-Connect x Push-to-Connect x Push-to-Connect x Push-to-Connect
- Overall Length 3 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3306 60 56
- Zoro # G204860094
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 3 5/16 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in, 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side D Tube Outer Diameter | 1/4 in |
Description
Fractional Push-to-Connect Fitting, Application Packaging, Air, Robotics, Semi-Conductors, Textile, Vacuum, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side D Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Side D Tube Outer Diameter 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 3/8" BLACK HEX BUSHING (350-605C)
- RUVATI Extended Garbage Disposal Flange with Deep Basket Strainer for Kitchen Sinks - Stainless Steel (RVA1049ST)
- ZORO SELECT FDA Silicone Tubing, 3/4" ID x 1" OD x 10 Ft. L (ZUSA-HT-765)
- KOHLER Cover Tank, Toilet (1010658-0)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 14mm Tube Size, Nylon, Black, 10 PK (3109 14 21)
- LEGRIS Barbed, Push-to-Connect Plug-In Tee, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3188 08 00)
- LEGRIS Barbed, Push-to-Connect Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3182 04 00)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3108 04 11)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3008 56 11)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3169 10 21)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (169PLP-6M-4G)
- Legris Tube Fittings