Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Polymer, Black
Mfr # 3169 56 20
Zoro # G404860153
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Color Black
- System of Measurement Imperial/Metric
- Connection Type UNF x Push-to-Connect
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3169 56 20
- Zoro # G404860153
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 4 19/25 mm |
Overall Length | 15/16 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Fitting Side A Pipe Size | 4 19/25 mm |
Fitting Thread Size | 10-32 |
Description
Fractional Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type UNF, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 4 19/25 mm, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Polymer, Fitting Thread Size 10-32, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 15/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 3" Stainless Steel Y-Ball Check Valve (B45BY-R300)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-4-CP)
- KINGDOM 1-1/4 304 Stainless Steel 90 Degree Elbow, FNPT (K401-20)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 100m, PK10 (G1PE100-Q)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver (3675 56 11)
- LEGRIS Push-to-Connect Union, Stainless Steel, Silver (3806 56 00)
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 60 14)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3175 04 10)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3049 04 11)
- LEGRIS Push-to-Connect Union, 12mm Tube Size, Nylon, Black, 10 PK (3106 12 00)
- SHARKBITE Push-to-Connect Elbow, 1 in Tube Size, Brass, Brass (U260LF)
- Legris Tube Fittings