Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black
Mfr # 3168 56 04
Zoro # G304860130
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Plug-In Expander
- Application Air
- Overall Length 1 5/8 in
- Color Black
- System of Measurement Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3168 56 04
- Zoro # G304860130
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 5/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 1/4 in, 5/32 in |
Description
Fractional Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Plug-In Expander, Release Type Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF Company 5/8 in. Flare Brass Nut (41158)
- GROHE Dual Function Thermostatic Trim (29141000)
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 3/4" Pipe Size, IPS Spigot x CTS Hub (4140-007)
- ZORO SELECT Tubing, 0.87 in. ID, 1 in. OD, Aluminum (4NTF3)
- LEGRIS Push-to-Connect Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3102 08 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3175 06 14)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 13)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3109 08 13)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3049 60 18)
- LEGRIS Push-to-Connect Union Straight, 16mm Tube Size, Nylon, Black (3106 16 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3175 08 14)
- Legris Tube Fittings