Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black
Mfr # 3151 60 00
Zoro # G704860112
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape End Cap
- Fitting Connection Type Push-Fit
- Overall Length 7/8 in
- System of Measurement Imperial
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3151 60 00
- Zoro # G704860112
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 7/8 in |
Fitting Tube Size Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Details
Item | Fractional Push-to-Connect Fitting |
Specific Fitting Shape | End Cap |
Fitting Connection Type | Push-Fit |
System of Measurement | Imperial |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
Connection Type | Push-Fit |
Application | Air |
Color | Black |
Fitting Material | Polymer |
End Connection Type | Push-to-Connect |
Compatible Tube Material | Thermoplastic |
Maximum Operating Temperature | 176 Degrees F |
For Tube OD | 3/8 in |
Fitting Body Material | Polymer |
Maximum Operating Pressure | 290 psi |
Minimum Operating Temperature | -4 Degrees F |
Fitting Shape | Cap |
Includes Pre-Applied Thread Sealant | No |
Description
Fractional Push-to-Connect Fitting, Application Air, Fitting Connection Type Push-Fit, Fitting Material Polymer, Fitting Tube Size Outer Diameter 3/8 in, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 7/8 in, Specific Fitting Shape End Cap, Includes Pre-Applied Thread Sealant No, Color Black, Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743, Compatible Copper Tube Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 5-1/2" BRASS NIPPLE (311-069)
- ZORO SELECT 1" MNPT x 1/2" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN6)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-2)
- CAMCO TASTEPURE WATER FILTER (KDF), PK 2, LLC, BILINGUAL (40044)
- LEGRIS Push-to-Connect, Threaded Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3109 04 20)
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 5/32 in Tube Size, Brass, Silver (3609 04 11)
- LEGRIS Push-to-Connect, Threaded Male Connector, 12mm Tube Size, Nylon, Silver, 10 PK (3175 12 21)
- LEGRIS Push-to-Connect, Threaded Extended Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3129 60 14)
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Brass, Silver (3675 60 14)
- LEGRIS Push-to-Connect, Threaded Extended Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3129 08 14)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 10mm Tube Size, Nylon, Black, 10 PK (3108 10 14)
- Legris Push-to-Connect Tube Fittings