Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black
Mfr # 3151 53 00
Zoro # G704860129
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape End Cap
- Fitting Connection Type Push-Fit
- Application Air
- System of Measurement Imperial
- Overall Length 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3151 53 00
- Zoro # G704860129
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 9/16 in |
Fitting Tube Size Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Details
Item | Fractional Push-to-Connect Fitting |
Specific Fitting Shape | End Cap |
Fitting Connection Type | Push-Fit |
Application | Air |
System of Measurement | Imperial |
Connection Type | Push-Fit |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
Color | Black |
Fitting Material | Polymer |
End Connection Type | Push-to-Connect |
Maximum Operating Temperature | 176 Degrees F |
Minimum Operating Temperature | -4 Degrees F |
Fitting Shape | Cap |
Fitting Body Material | Polymer |
For Tube OD | 1/8 in |
Compatible Tube Material | Thermoplastic |
Maximum Operating Pressure | 290 psi |
Includes Pre-Applied Thread Sealant | No |
Description
Fractional Push-to-Connect Fitting, Application Air, Fitting Connection Type Push-Fit, Fitting Material Polymer, Fitting Tube Size Outer Diameter 1/8 in, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 9/16 in, Specific Fitting Shape End Cap, Includes Pre-Applied Thread Sealant No, Color Black, Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743, Compatible Copper Tube Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS PTFESeat Cartridge, Hot, Brass (006010-40)
- PARKER Tubing, Natural, Overall 250 ft L (NN-4-040)
- NVENT CADDY EZ-Riser Superfix Cushioned Pipe Clamp, 2 1/2 In, Thread Size (In.): 3/8 (454012)
- WATCO 901 Series Sch. 40 PVC Half Kit - PresFlo (901-PF-PVC-BN)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3139 56 00)
- LEGRIS Push-to-Connect Elbow, 3/16 in Tube Size, Nylon, Black, 10 PK (3102 55 00)
- LEGRIS Push-to-Connect, Threaded Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3109 53 20)
- LEGRIS Push-to-Connect Male Run Tee, 6mm Tube Size, Nylon, Black, 10 PK (3103 06 10)
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/16 in Tube Size, Nylon, Black, 10 PK (3175 55 10)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3151 56 00)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3049 60 14)
- Legris Tube Fittings