Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black
Mfr # 3106 60 10
Zoro # G204859982
original price:
$11.28
36% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Overall Length 2 in
- Color Black
- Connection Type Push-to-Connect x Push-to-Connect
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3106 60 10
- Zoro # G204859982
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 2 in |
For Tube Outside Diameter | 10 mm, 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 10 mm |
Description
Fractional Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight Connector, Release Type Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1-1.5 in SQUEEZE CLAMP 304 (13MHHM-Q100150)
- ZORO SELECT 3/4" FPT Kynar Ball Check Valve (T65BC-V 3/4)
- LEGEND VALVE 3" COPPER STREET 90 ELBOW (450-050)
- AMIAD Filter Screen, 1", NPT, Yellow (700101-000327)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3113 60 22)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3175 08 14)
- LEGRIS Push-to-Connect Wye Union, 3/8 in Tube Size, Nylon, Black, 10 PK (3140 60 00)
- LEGRIS Push-to-Connect Union Tee, 1/2 in x 3/8 in Tube Size, Nylon, Black, 10 PK (3104 62 60)
- LEGRIS Barbed, Push-to-Connect Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3182 60 00)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3109 12 13)
- NORGREN Push-to-Connect, Threaded Swivel Elbow, 5/32 in Tube Size, PBT, White, 10 PK (M02470403)
- Legris Push-to-Connect Tube Fittings