Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black
Mfr # 3106 12 62
Zoro # G204860032
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- System of Measurement Imperial/Metric
- Application Air
- Color Black
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3106 12 62
- Zoro # G204860032
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 2 1/4 in |
For Tube Outside Diameter | 1/2 in, 12 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Tube Outer Diameter | 1/2 in |
Description
Fractional Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 2 1/4 in, Specific Fitting Shape Straight Connector, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 X 6 Brass Nipple (9319092)
- LEGEND VALVE 3" X 7" BRASS NIPPLE (311-211)
- PARKER Valve Coil, 220/240VAC, Molded Enclosure (L2G)
- AMERICAN STANDARD Manual Urinal Fv Valve Only 1.0GPF (6045.510.002)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3169 16 17)
- LEGRIS Push-to-Connect, Threaded Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3101 10 17)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/8 in Tube Size, Nylon, Black, 10 PK (3171 53 20)
- LEGRIS Push-to-Connect, Threaded Male Connector, 12mm Tube Size, Nylon, Black, 10 PK (3175 12 22)
- LEGRIS Push-to-Connect, Threaded Elbow, 1/2 in Tube Size, Nylon, Black, 10 PK (3109 62 14)
- LEGRIS Push-to-Connect Wye Union, 6mm Tube Size, Nylon, Black, 10 PK (3140 06 00)
- NORGREN Push-to-Connect Swivel Elbow, 1/8 in Tube Size, PBT, White, 10 PK (M24470110)
- Legris Push-to-Connect Tube Fittings